Check Availability
  • Drop and Broadcast Spreaders
  • AGRI-FAB 

    Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

  • Item # 437R89
  • Mfr. Model # 45-0502
Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R89
Mfr. Model # 45-0502
UNSPSC #27112907
Catalog Page 995
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Broadcast Spreader
Capacity 130 lb.
Handle Fixed T
Drop Type Broadcast
Flow Control Cable
Includes Hopper Cover, Grate
For Use With Salt
Spread Width 10 to 12 ft.
Frame Steel
Hopper Material Polyethylene
Wheel Type Pneumatic
Wheel Dia. 10"
Wheel Width 3-1/2"
Axle Type Steel
Features Hopper and Spreader Plate, Enclosed Gearbox, Easy Hand Control
Spray Width Up to 4 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In