Check Availability
  • Drop and Broadcast Spreaders
  • AGRI-FAB 

    Push Spreader, 110 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type

  • Item # 437R87
  • Mfr. Model # 45-0526
Push Spreader, 110 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R87
Mfr. Model # 45-0526
UNSPSC #27112907
Catalog Page 995
Shipping Weight 29.4 lbs
Country of Origin USA *
Item Push Spreader
Capacity 110 lb.
Drop Type Broadcast
Flow Control Cable
Includes Broadcast Spreader
For Use With Fertilizer
Spread Width 10 ft.
Frame Steel
Hopper Material Polyethylene
Wheel Type Pneumatic
Wheel Dia. 10"
Wheel Width 3"
Axle Type Steel
Features 110 Lb. Capacity Covers About 1/3 Acre (17,500 sq. ft.), Easy to Use Hand Control , Pneumatic Tires Allow for Increase Maneuverability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In