Check Availability
  • Drop and Broadcast Spreaders
  • AGRI-FAB 

    Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

  • Item # 437R86
  • Mfr. Model # 45-0532
Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R86
Mfr. Model # 45-0532
UNSPSC #27112907
Catalog Page 995
Shipping Weight 20.6 lbs
Country of Origin USA *
Item Broadcast Spreader
Capacity 85 lb.
Handle Fixed T
Drop Type Broadcast
Flow Control Rod
For Use With Fertilizer
Spread Width 10 ft.
Frame Steel
Hopper Material Polyethylene
Wheel Type Pneumatic
Wheel Dia. 10"
Wheel Width 3-1/2"
Axle Type Steel
Features Heavy-Duty On/Off Control Lever, Direct Rod Opens Slide Gate
Spray Width Up to 4 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In