Check Availability
  • Mixing Valves
  • ACORN CONTROLS 

    1" NPT Inlet Type Thermostatic Mixing Valve, Brass, 86 gpm

  • Item # 444P91
  • Mfr. Model # ET71-3-OTG
1" NPT Inlet Type Thermostatic Mixing Valve, Brass, 86 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444P91
Mfr. Model # ET71-3-OTG
UNSPSC #40141609
Shipping Weight 35.465 lbs
Country of Origin USA *
Item Thermostatic Mixing Valve
Body Material Brass
Flow Rate 86 gpm
Inlet Type NPT
Outlet Type NPT
Inlet Size 1"
Outlet Size 1-1/4"
Temp. Range 60 Degrees to 95 Degrees F
Max. Pressure 125 psi
Overall Height 9-3/4"
Overall Width 14"
Inlet Temperature (Cold) 40 Degrees to 85 Degrees F
Inlet Temperature (Hot) 125 Degrees to 185 Degrees F
For Use With Emergency Drench Shower, Combination Shower
Includes Temperature Gauge
Standards ASSE 1017, ANSI Z358
Compliance CSA B125.3, UPC, ASSE 1071, Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In