Check Availability
  • Parts
  • ACCUSPRAY 

    Head Refill, Atomizing, 1.8mm, Clear

  • Item # 43VN58
  • Mfr. Model # 16585
Head Refill, Atomizing, 1.8mm, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Accuspray™ Atomizing Head Refill contains 1 head for application of medium- to high-viscosity coatings with the 3M Accuspray ONE Spray Gun (sold separately). With the fast, simple change of a head, it will help improve your existing spray gun’s performance. The see-through design makes it easy to see if the head is dirty and if so, the head may be cleaned and reused. The 1.8mm head is clear to distinguish its size from others and is ideal for medium-viscosity to high-viscosity coatings such as auto primers, lacquers and adhesives.
Show More Close
 

Technical Specifications

Item # 43VN58
Mfr. Model # 16585
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Head Refill
For Use With Grainger Item Number 12T018
For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580
Fits Brand 3M
Type Atomizing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.