Check Availability
  • Parts
  • ACCUSPRAY 

    Head Refill, Atomizing, 1.3mm, Green

  • Item # 43VN56
  • Mfr. Model # 16583
Head Refill, Atomizing, 1.3mm, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Accuspray™ Atomizing Head Refill contains 1 head for application of low-viscosity coatings with the 3M Accuspray ONE Spray Gun (sold separately). With the fast, simple change of a head, it will help improve your existing spray gun’s performance. The see-through design makes it easy to see if the head is dirty and if so, the head may be cleaned and reused. The 1.3mm head is green to distinguish its size from others and contains atomizing air holes in the air caps to help achieve a high-finish quality. It is ideal for low-viscosity coatings and reduced overspray in hot and humid environments. Use the 1.3mm head to apply waterborne and solvent basecoat paints in thin clear coats, as well as stains, varnishes, mold release agents, aerospace and marine topcoats, and other fluids requiring very fine atomization.
Show More Close
 

Technical Specifications

Item # 43VN56
Mfr. Model # 16583
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Head Refill
For Use With Grainger Item Number 12T018
For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580
Fits Brand 3M
Type Atomizing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.