Check Availability
  • Parts
  • ACCUSPRAY 

    Head Refill, Atomizing, 1.2mm, Blue, PK4

  • Item # 43VN53
  • Mfr. Model # 16615
Head Refill, Atomizing, 1.2mm, Blue, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Accuspray™ Atomizing Head Refill Kit contains replaceable heads for application of very low- to high-viscosity coatings with the 3M Accuspray ONE Spray Gun (sold separately). With the fast, simple change of a head, it will help improve your existing spray gun’s performance. The see-through design makes it easy to see if the heads are dirty and if so, the heads may be cleaned and reused. The 1.2mm heads are blue to distinguish their size from others and contain atomizing air holes in the air caps to help achieve a high-finish quality. They are ideal for low-viscosity coatings and reduced overspray in hot and humid environments. Use the 1.2 mm heads to apply waterborne and solvent basecoat paints in thin clear coats, as well as stains, varnishes, mold release agents, aerospace and marine topcoats, and other fluids requiring very fine atomization.
Show More Close
 

Technical Specifications

Item # 43VN53
Mfr. Model # 16615
UNSPSC #0
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Head Refill
For Use With Grainger Item Number 12T018
For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580
Fits Brand 3M
Type Atomizing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In