Check Availability
  • OSHA Safety Tags
  • ACCUFORM 

    Warning Tag, Plastic, Height: 5-3/4", Width: 3-1/4", Red

  • Item # 43Z276
  • Mfr. Model # TRS322PTP
Warning Tag, Plastic, Height: 5-3/4", Width: 3-1/4", Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43Z276
Mfr. Model # TRS322PTP
UNSPSC #55121503
Shipping Weight 0.35 lbs
Country of Origin USA *
Legend/Background Color Black/Red
Item Warning Tag
Legend Warning This Scaffold Is Not Complete Do Not Use
Reverse Side Legend Inspection
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Grommet Material Metal
Tag Color Red
Background Color Red
Language English
Shape Rectangle
Tag Material Plastic
Subject Matter Fall Protection
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov