Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag By The Roll, Inspection Record, 6-1/4" Height, 3" Width, Cardstock, PK 100

  • Item # 43Z228
  • Mfr. Model # TAR708
Inspection Tag By The Roll,  Inspection Record,  6-1/4" Height,  3" Width,  Cardstock,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z228
Mfr. Model # TAR708
UNSPSC #55121503
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend Inspection Record
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Inspection Record
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Inspection Record
Header Legend Color White
Header Background Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In