Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag By The Roll, Fire Extinguisher Rechard & Maintenance Record, 6-1/4" Height

  • Item # 43Z221
  • Mfr. Model # TAR740
Inspection Tag By The Roll,  Fire Extinguisher Rechard & Maintenance Record,  6-1/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z221
Mfr. Model # TAR740
UNSPSC #55121503
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend Fire Extinguisher Recharge & Inspection Record
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Fire Extinguisher Rechard & Maintenance Record
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Fire Extinguisher Recharge & Inspection Record
Header Legend Color White
Header Background Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In