Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag By The Roll, Emergency Shower & Eye Wash Test Record, 6-1/4" Height, 3" Width

  • Item # 43Z219
  • Mfr. Model # TAR738
Inspection Tag By The Roll,  Emergency Shower & Eye Wash Test Record,  6-1/4" Height,  3" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z219
Mfr. Model # TAR738
UNSPSC #55121503
Shipping Weight 2.18 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend Inspect This Unit Carefully Before Signing Inspection Card
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Emergency Shower & Eye Wash Test Record
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Inspect This Unit Carefully Before Signing Inspection Card
Header Legend Color White
Header Background Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In