Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag, Ladder Inspection, 5-3/4" Height, 3-1/4" Width, Cardstock, PK 25

  • Item # 43Z338
  • Mfr. Model # TRS340CTP
Inspection Tag,  Ladder Inspection,  5-3/4" Height,  3-1/4" Width,  Cardstock,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z338
Mfr. Model # TRS340CTP
UNSPSC #55121503
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Inspection Tag
Material Cardstock
Legend Ladder Inspection Inspect Unit Carefully Before Signing Inspection Record
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Header Ladder Inspection
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Ladder Inspection Notes
Header Legend Color White
Header Background Color Red
* This product's country of origin is subject to change

Welcome Sign In