Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag, Confined Space Inspection Tag, 5-3/4" Height, 3-1/4" Width, Plastic, PK 25

  • Item # 43Z313
  • Mfr. Model # TCS321PTP
Inspection Tag,  Confined Space Inspection Tag,  5-3/4" Height,  3-1/4" Width,  Plastic,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43Z313
Mfr. Model # TCS321PTP
UNSPSC #55121503
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Inspection Tag
Material Plastic
Legend Confined Space Inspection Tag This Space Was Checked:
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Header Confined Space Inspection Tag
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Confined Space Inspection Tag Comments:
Header Legend Color White
Header Background Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov