Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag, Forklift Inspection, 5-3/4" Height, 3-1/4" Width, Plastic, PK 25

  • Item # 43Z291
  • Mfr. Model # TRS305PTP
Inspection Tag,  Forklift Inspection,  5-3/4" Height,  3-1/4" Width,  Plastic,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43Z291
Mfr. Model # TRS305PTP
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Inspection Tag
Material Plastic
Legend Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Header Forklift Inspection
Legend Color Black
Background Color Yellow
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Forklift Inspection
Header Legend Color Yellow
Header Background Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov