Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag, Forklift Inspection, 5-3/4" Height, 3-1/4" Width, Cardstock, PK 25

  • Item # 43Z286
  • Mfr. Model # TRS336CTP
Inspection Tag,  Forklift Inspection,  5-3/4" Height,  3-1/4" Width,  Cardstock,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z286
Mfr. Model # TRS336CTP
UNSPSC #55121503
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Inspection Tag
Material Cardstock
Legend Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Height 5-3/4"
Width 3-1/4"
Hole Size 3/8"
Header Forklift Inspection
Legend Color Black
Background Color Yellow
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Forklift Inspection Notes
Header Legend Color Yellow
Header Background Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In