Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag By The Roll, To Use Fire Extinguisher, 6-1/4" Height, 3" Width, Cardstock

  • Item # 43Z237
  • Mfr. Model # TAR732
Inspection Tag By The Roll,  To Use Fire Extinguisher,  6-1/4" Height,  3" Width,  Cardstock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z237
Mfr. Model # TAR732
UNSPSC #55121503
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend To Use Fire Extinguisher
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header To Use Fire Extinguisher
Legend Color Red
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Fire Extinguisher Inspection Record
Header Legend Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In