Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag By The Roll, Scaffold Inspection, 6-1/4" Height, 3" Width, Cardstock, PK 250

  • Item # 43Z235
  • Mfr. Model # TAR736
Inspection Tag By The Roll,  Scaffold Inspection,  6-1/4" Height,  3" Width,  Cardstock,  PK 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z235
Mfr. Model # TAR736
UNSPSC #55121503
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend Scaffold Inspection
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Scaffold Inspection
Legend Color Black
Background Color Yellow
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Key Responsibilities:
Header Legend Color Yellow
Header Background Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In