Check Availability
  • Inspection Tags
  • ACCUFORM 

    Inspection Tag By The Roll, Safety Inspection, 6-1/4" Height, 3" Width, Cardstock, PK 250

  • Item # 43Z233
  • Mfr. Model # TAR734
Inspection Tag By The Roll,  Safety Inspection,  6-1/4" Height,  3" Width,  Cardstock,  PK 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z233
Mfr. Model # TAR734
UNSPSC #55121503
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Inspection Tag By The Roll
Material Cardstock
Legend Safety Inspection
Height 6-1/4"
Width 3"
Hole Size 3/8"
Header Safety Inspection
Legend Color Green
Background Color White
Legend Style Text
Language English
Shape Rectangular
Write on Surface Yes
Reverse Side Legend Safety Inspection
Header Legend Color White
Header Background Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In