Check Availability
Counterfeit Detector, 110VAC Input Power
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 444D74
Mfr. Model # D490
UNSPSC #44111609
Shipping Weight 3.0 lbs
Country of Origin China *
Item Counterfeit Detector
Input Power 110VAC
Length 7-3/4"
Width 7-1/2"
Height 8-1/2"
Scans Cash,Credit Cards,Drivers Licenses, Identification Cards, Passports and Other Documents
Color Blue/Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.