Check Availability
Counterfeit Detector, 110VAC Input Power
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 444D70
Mfr. Model # LED430
UNSPSC #44111609
Shipping Weight 3.0 lbs
Country of Origin China *
Item UV Counterfeit Detector
Input Power 110VAC
Length 8-3/4"
Width 6"
Height 5"
Color Blue/Gray
Includes Magnetic Detection
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.