Check Availability
  • Coin and Bill Counters
  • ACCUBANKER 

    Coin Counter, 1500 Coins Capacity, 110VAC, 60 Hz

  • Item # 444D71
  • Mfr. Model # AB610
Coin Counter, 1500 Coins Capacity, 110VAC, 60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 444D71
Mfr. Model # AB610
UNSPSC #44102501
Shipping Weight 18.0 lbs
Country of Origin China *
Item Coin Counter
Capacity 1500 Coins
Power Supply 110VAC, 60 Hz
Speed 1800 Coins/min.
Material Plastic/Metallic
Height 6-29/32"
Width 9-7/64"
Depth 10"
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.