Check Availability
  • Coin and Bill Counters
  • ACCUBANKER 

    Bill Counter, 500 Bills Capacity, 110VAC, 60 Hz

  • Item # 444D68
  • Mfr. Model # AB7100
Bill Counter, 500 Bills Capacity, 110VAC, 60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 444D68
Mfr. Model # AB7100
UNSPSC #44102501
Shipping Weight 20.0 lbs
Country of Origin China *
Item Bill Counter
Capacity 500 Bills
Power Supply 110VAC, 60 Hz
Speed 800 Bills/min.
Material Plastic/Metallic
Height 11-13/32"
Width 9-29/32"
Depth 10"
Color Gray, Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.