Check Availability
  • Coin and Bill Counters
  • ACCUBANKER 

    Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz

  • Item # 444D65
  • Mfr. Model # AB4200
Bill Counter, 300 Bills Capacity, 110VAC, 60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 444D65
Mfr. Model # AB4200
UNSPSC #44102501
Shipping Weight 16.0 lbs
Country of Origin China *
Item Bill Counter
Capacity 300 Bills
Power Supply 110VAC, 60 Hz
Speed 1200 Bills/min.
Material Plastic/Metallic
Height 9-13/16"
Width 10-13/16"
Depth 10"
Displays Total Number of Bills Counted
Color Gray, Blue
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.