Check Availability
  • AZLON 

    Integrated Spout; Wash Bottle; Plastic; Nonvented Narrow Mouth

  • Item # 33N198
  • Mfr. Model # 506535-0250
Integrated Spout; Wash Bottle; Plastic; Nonvented Narrow Mouth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33N198
Mfr. Model # 506535-0250
UNSPSC #41103209
Shipping Weight 0.35 lbs
Country of Origin United Kingdom *
Item Wash Bottle
Labware Capacity - English 8 oz.
Labware Capacity - Metric 250mL
Spout Style Integrated Spout
Labware Basic Material Plastic
Labware Body Material LDPE
Labware Closure Material Polypropylene
Mouth Narrow
Vented/Nonvented Nonvented
Labware Closure Color Clear
Labware Clarity Translucent
Labware Imprinting No Imprinting
Autoclavable No
Labware Body Color Clear
Labware Height - English 6.25"
Labware Height - Metric 158.75mm
* This product's country of origin is subject to change

Compliance and Restrictions