Check Availability
Foil Tape, Acrylic, 27.00 mil Thick, 1" X 50 yd., Silver, 4 PK
  • AVSIL 

    Foil Tape, Acrylic, 27.00 mil Thick, 1" X 50 yd., Silver, 4 PK

  • Item # 49XZ54
  • Mfr. Model # AVS-ST-ALUM-AB-1
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49XZ54
Mfr. Model # AVS-ST-ALUM-AB-1
UNSPSC #31201521
Shipping Weight 9.7 lbs
Country of Origin China *
Item Foil Tape
Tape Adhesive Acrylic
Tape Thickness 27.00 mil
Tape Width 1"
Tape Length 50 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. 0 Degrees F
Max. Tape Performance Temp. 600 Degrees F
Tape Tensile Strength 150 lb./in.
Tape Core Diameter 10"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms