Check Availability
  • AVON PROTECTION SYSTEMS 

    Standard Battery PK,Over 2hr. Bttry Life

  • Item # 23PE30
  • Mfr. Model # ARG_MI_BLPS
Standard Battery PK,Over 2hr. Bttry Life
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Lithium-iron phosphate battery can withstand extreme temperatures, features no thermal run away, and provides minimum 2-hr. runtime.
Show More Close
 

Technical Specifications

Item # 23PE30
Mfr. Model # ARG_MI_BLPS
UNSPSC #41112213
Shipping Weight 1.7 lbs
Country of Origin United Kingdom *
Item Standard Battery Pack
For Use With Mfr. No. MI-160-1, MI-160-3, MI-320-1, MI-320-3
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.