Check Availability
  • AVON PROTECTION SYSTEMS 

    Power Supply, 100 to 240v

  • Item # 23PE33
  • Mfr. Model # ARG_MI_PSU
Power Supply,  100 to 240v
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Input: 100 to 240V, 50 Hz, 400mA; output: 12V, 1.5A. Model comes with an assortment of adapters for added versatility.
Show More Close
 

Technical Specifications

Item # 23PE33
Mfr. Model # ARG_MI_PSU
UNSPSC #41112213
Catalog Page 0
Shipping Weight 1.4 lbs
Country of Origin United Kingdom *
Item Power Supply
For Use With Mfr. No. MI-160-1, MI-160-3, MI-320-1, MI-320-3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms