Check Availability
  • AVON PROTECTION SYSTEMS 

    Lens for Thermal Cam

  • Item # 29PK13
  • Mfr. Model # ARG_PLENSF
Lens for Thermal Cam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PK13
Mfr. Model # ARG_PLENSF
UNSPSC #41115321
Catalog Page 0
Shipping Weight 2.2 lbs
Country of Origin United Kingdom *
Item Lens for Thermal Cam
For Use With Mfr. No. PB160, PB320, PY160, PY320, PG160, PG320
Lens 65mm Focal Length, Distance 1750m, Sealed to IP67
Field of View 7 Degrees Fov on 320x240 Camera, 3.5 Degrees Fov on 160x120 Camera
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.