Check Availability
  • AVON PROTECTION SYSTEMS 

    Lens for Thermal Cam

  • Item # 29PK11
  • Mfr. Model # ARG_PLENSD
Lens for Thermal Cam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PK11
Mfr. Model # ARG_PLENSD
UNSPSC #41115321
Shipping Weight 1.98 lbs
Country of Origin United Kingdom *
Item Lens for Thermal Cam
For Use With Mfr. No. PB160, PB320, PY160, PY320, PG160, PG320
Lens 35mm Focal Length, Distance 1000m, Sealed to IP67
Field of View 13 Degrees Fov on 320x240 Camera, 6.5 Degrees Fov on 160x120 Camera
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.