Check Availability
  • AVON PROTECTION SYSTEMS 

    Camera, 66mm Lens, IR 384 x 288 Pixels

  • Item # 52TC13
  • Mfr. Model # Mi-320-3-E
Camera, 66mm Lens, IR 384 x 288 Pixels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TC13
Mfr. Model # Mi-320-3-E
UNSPSC #46171615
Shipping Weight 6.62 lbs
Country of Origin United Kingdom *
Item Camera
Type Thermal Imager
Lens 66mm
IR Detector Resolution 384 x 288 Pixels
Field of View 50 Degrees Horizontal x 37.5 Degrees Vertical x 62 Degrees Diagonal
Image Frequency 30 Hz
Length 3-1/2"
Width 4"
Height 8-1/2"
Enclosure Material High Temp Polymer
Color Yellow
Auto Focus Yes
Digital Zoom Yes
Power Requirement 3 W Typical
Data Logging Yes
File Formats JPEG, AVI
Temp. Range 40 Degrees to 2000 Degrees F
Detecting Distance Approx. 6561 Ft.
Power Options AC/DC
Includes Charger, Lanyard, Battery Pack, USB Cable, Pocket Clip, Quick Start Guide
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bolivia , Brazil , Chile , Colombia , Ecuador , Falkland Islands , French Guiana , S. George & S. Sandwich Islands , Guyana , Peru , Paraguay , Suriname , Uruguay and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms