Check Availability
CBRN Hood Kit, Incl. Hoods/DVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NH15 CBRN hood provides a high level of respiratory, eye and face protection for a minimum of 15 minutes so you can safely evacuate from the contaminated area. Protects against all airborne CBRN threats but also protects the face from liquid agent splashes. Includes 10 NH15 emergency escape CBRN hoods, 1 NH15 trainer hood, and 1 training DVD.
Show More Close
 

Technical Specifications

Item # 33X198
Mfr. Model # 72601-219
UNSPSC #46182003
Shipping Weight 17.8 lbs
Country of Origin United Kingdom *
Item CBRN Emergency Escape Hood Kit
Used For CBRN
Hood Material Polyurethane
Includes (10) NH15 CBRN Hoods, (1) NH15 Trainer Hood, (1) DVD
Mask Size Universal
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms