Check Availability
  • Thread Insert Kits
  • AVK 

    Steel Thread Conversion Kit, M6 x 1.0 Size

  • Item # 33JF02
  • Mfr. Model # AAT202-610
Steel Thread Conversion Kit, M6 x 1.0 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 33JF02
Mfr. Model # AAT202-610
UNSPSC #27112810
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thread Conversion Kit
Type Standard
Material Steel
Size M6 x 1.0
Thread Type Metric
Number of Pieces 2
Application To Adapt Plier Hand Tool to Set Different Size Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.