Check Availability
  • AVK 

    Steel Thread Conversion Kit, 10-24 Size

  • Item # 33JE94
  • Mfr. Model # AAT202-1024
Steel Thread Conversion Kit, 10-24 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 33JE94
Mfr. Model # AAT202-1024
UNSPSC #27112810
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Thread Conversion Kit
Type Standard
Material Steel
Size 10-24
Thread Type UNC
Number of Pieces 2
Application To Adapt Plier Hand Tool to Set Different Size Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.