Check Availability
  • AVK 

    Steel Thread Conversion Kit, M8 x 1.25 Size

  • Item # 33JE90
  • Mfr. Model # AA271-8125
Steel Thread Conversion Kit, M8 x 1.25 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 33JE90
Mfr. Model # AA271-8125
UNSPSC #27112810
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thread Conversion Kit
Type Standard
Material Steel
Size M8 x 1.25
Thread Type Metric
Number of Pieces 1
Application To Adapt Plier Hand Tool to Set Different Size Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.