DC Power Supplies, Switching, Metal Case

AVG AUTOMATION

DC Power Supplies, Switching, Metal Case

Technical Specs
Item DC Power Supply
Input Voltage 85 to 264VAC
Phase - Electrical 1
Output Voltage 23 to 27VDC
Mounting DIN Rail
Style Switching
Case Material Metal Case
Height 3.1"
Width 2"
Depth 4"
Series SPS

Show More Technical Specs Show Less Technical Specs

3 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Power Rating Output Amps
DC Power Supply, Style: Switching, Mounting: DIN Rail 36P69936P699 30W  1.25 
Web Price
$156.00 / each
DC Power Supply, Style: Switching, Mounting: DIN Rail 36P70136P701 60W  2.5 
Web Price
$192.50 / each
DC Power Supply, Style: Switching, Mounting: DIN Rail 36P70236P702 90W  3.75 
Web Price
$241.00 / each