Check Availability
  • AVERY 

    Blank, No Header, Paper, 3-1/8" x 9-7/16", Adhesive Surface, Not Retroreflective

  • Item # 465C15
  • Mfr. Model # 61511
Blank, No Header, Paper, 3-1/8" x 9-7/16", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 465C15
Mfr. Model # 61511
UNSPSC #55121704
Shipping Weight 0.628 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Blank
Height 3-1/8"
Width 9-7/16"
Thickness 0.040"
Sign Material Paper
Sign Mounting Style Adhesive Surface
Header No Header
Legend No Legend
Sign Legend Color White
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535.4-2011, OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms