Check Availability
  • AVERY 

    Binder Pockets, Clear, 9 1/4" x 11", 5 PK

  • Item # 35X643
  • Mfr. Model # AVE75243
Binder Pockets, Clear, 9 1/4" x 11", 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35X643
Mfr. Model # AVE75243
UNSPSC #44122025
Shipping Weight 0.22 lbs
Country of Origin China *
Item Binder Pockets
Material Polypropylene
Color Clear
Width 9 1/4"
Height 11"
For Use With 3-Ring Binders
* This product's country of origin is subject to change

Compliance and Restrictions