Check Availability
  • Wet Cleaning Wipes
  • AVERT 

    Disinfecting Cleaning Wipes, 160 ct. Canister, Fragrance: Chlorine, Size: 11" x 12"

  • Item # 53JX12
  • Mfr. Model # 100895931
Disinfecting Cleaning Wipes, 160 ct. Canister, Fragrance: Chlorine, Size: 11" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53JX12
Mfr. Model # 100895931
UNSPSC #47131502
Shipping Weight 29.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
Cleaning Wipe - Item Disinfecting Cleaning Wipes
Primary Chemical Bleach
Effective to Remove C. Difficile Spores, Hepatitis A, HIV Type 1, Influenza A Virus (H1N1), Norovirus, Salmonella, Staphylococcus Aureus
Wet Contact Time 1 to 2 min.
Cleaner Container Type Canister
Cleaner Container Size 160 ct.
Ready to Use/Concentrated Ready to Use
Sheet Size 11" x 12"
Cleaner Form Wipes
Wipes Application Disinfecting/Sanitizing
Item Disinfecting Wipes
Fragrance Chlorine
Formula Bleach Based
Color White
Standards CDC, SHEA, APIC, AORN
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms