Check Availability
  • AVEN 

    Handheld Digital Microscope,UV LED

  • Item # 9NU80
  • Mfr. Model # 26700-205
Handheld Digital Microscope,UV LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NU80
Mfr. Model # 26700-205
UNSPSC #41111709
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Digital Microscope
Eyepiece Type Monocular
Microscope Type Stereo
Stand Type Metal Single Arm Boom
Light Source LED
Optical Field of View Infinite
Optical Magnification 10X to 200X
Maximum Magnification Capability 200X
Vertical Extension 6"
Horizontal Extension 3"
Base Dimensions 5 1/2" x 5"
Manufacturers Warranty Length 1 yr.
Working Distance Infinite
Eyepiece Protractor No
Features Image Capture Button, Measure and Annotation Software Included, Adjustable Metal Stand, UV Lighting
Includes Measure and Annotation Software
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms