Check Availability
  • AVANT 

    1000mL Hand Sanitizer Cartridge, Avant, 1 EA

  • Item # 3VDD7
  • Mfr. Model # 12089-34D-FF
1000mL Hand Sanitizer Cartridge, Avant, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 3VDD7
Mfr. Model # 12089-34D-FF
UNSPSC #53131626
Shipping Weight 2.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Avant
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1000mL
Hygiene Properties None
Fragrance Unscented
Formula Dermaglycerin
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.