Check Availability
  • AVANT 

    1 gal. Hand Sanitizer Jug, None, 1 EA

  • Item # 3VDA1
  • Mfr. Model # 12089-128-FF
1 gal. Hand Sanitizer Jug, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 3VDA1
Mfr. Model # 12089-128-FF
UNSPSC #53131626
Shipping Weight 7.75 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties None
Fragrance Original
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.