Check Availability
  • AUTOTEX 

    Metal Heavy Duty Wiper Motor

  • Item # 49XF12
  • Mfr. Model # 4R3.24.R110D
Metal Heavy Duty Wiper Motor Wiper Motor,3-1/2" Shaft,Heavy Duty Wiper Motor,3-1/2" Shaft,Heavy Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XF12
Mfr. Model # 4R3.24.R110D
UNSPSC #25171502
Shipping Weight 3.1 lbs
Country of Origin China *
Item Wiper Motor
Type Heavy Duty
Size (In.) 5-1/2
Motor Voltage 24
Material Metal
Series WWF
For Use With Rear Window, Off-Highway Constructions Equipment, Agricultural and Marine Vehicles
Application Construction, Agriculture, Marine
Includes Mounting Screws
Package Quantity 1
Features 3-1/2" Shaft, 110 Degrees Adjustable Wipe Angle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close