Check Availability
  • AUTOTEX 

    Metal Heavy Duty Wiper Motor

  • Item # 49XF04
  • Mfr. Model # G138
Metal Heavy Duty Wiper Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49XF04
Mfr. Model # G138
UNSPSC #25171502
Shipping Weight 4.1 lbs
Country of Origin China *
Item Wiper Motor
Type Heavy Duty
Size (In.) 8-7/64
Motor Voltage 12
Material Metal
Series J3
For Use With School Buses, Vans, Recreational Vehicles
Application Automotive
Standards CE Certified
Includes Mounting Screws
Package Quantity 1
Features Dynamic Park Circuit, 55nm Torque, Metric Threads, Thermoswitch Protected, M8x1.25 Shaft Thread
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.