Check Availability
  • AUTOTEX 

    Heavy Duty Wiper Blade

  • Item # 2FBK7
  • Mfr. Model # 71-22
Heavy Duty Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2FBK7
Mfr. Model # 71-22
UNSPSC #25171507
Shipping Weight 0.005 lbs
Country of Origin China *
Item Wiper Blade
Type Heavy Duty
Size (In.) 22"
Material Stainless Steel
For Use With Narrow Saddle Mount Wiper Arm
Application Truck, Con/Ag, RV, Marine, Bus
Standards SAEJ903
Includes Mounting Hardware, Adapter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.