Check Availability
  • AUTONICS 

    Totem Pole Output Type, Encoder, Hollow Shaft,Shaft Dia., 60 Pulses per Revolution

  • Item # 11M894
  • Mfr. Model # E40H12-60-3-T-24-C
Totem Pole Output Type, Encoder, Hollow Shaft,Shaft Dia., 60 Pulses per Revolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotary encoder converts shaft rotation into electronic pulses to electronically monitor the position of a rotating shaft. A control unit evaluates encoder output to determine machine position and velocity, and provide high accuracy and flexibility in motion control. Encoder helps boost productivity by increasing system speeds and accuracy, and decreasing cycle times. For use in applications that require monitoring of acceleration, direction, rotation rate, and speed. Can be used in computer input devices, industrial controls, and robotics.
Show More Close
 

Technical Specifications

Item # 11M894
Mfr. Model # E40H12-60-3-T-24-C
UNSPSC #39121527
Shipping Weight 0.5 lbs
Country of Origin South Korea *
Item Encoder, Hollow Shaft
Output A, B, Z
Interface Parallel
Output Type Totem Pole
Power Supply 12-24VDC
Shaft Type Hollow
Shaft Dia. 12mm
Pulses per Revolution 60
Starting Torque Max. 50 gf cm
Rotor Inertia Max.40 g cm2
Max. RPM 5000
Cable Length 250mm
Cable Connection 6 Pin Plug
Cable Entry Side
Diameter 40mm
Depth 40mm
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions