This item has been discontinued.  For alternate products call 1-800-217-6872.

  • AUTONICS 

    Extension Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Male Straight

  • Item # 32W373
  • Mfr. Model # C4D4-2
Extension Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Male Straight

Prop 65 Compliance and Restrictions

Product Details

This extension cordset features PVC jacket material. It is designed for use with proximity sensors.
Show More Close
 

Technical Specifications

Item # 32W373
Mfr. Model # C4D4-2
UNSPSC #39121550
Shipping Weight 0.2 lbs
Country of Origin South Korea *
Item Extension Cordset
End 1 Number of Pins 4
End 1 Gender and Plug End Female Right Angle
End 2 Gender and Plug End Male Straight
End 1 Keyway Single
Cable Length 2m
Jacket Color Black
Number of Conductors 3
End 1 Connection Type Receptacle
End 2 Connection Type Plug
End 2 Number of Pins 4
End 2 Thread M12
End 2 Keyway Single
Max. Amps 3
Wire Size 0.08mm
Jacket Material PVC
NEMA Rating 6P
IP Rating 67
Temp. Range -22 Degrees to 176 Degrees F
Standards CE
End 1 Thread M12
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov