Check Availability
  • AUTONICS 

    Extension Cordset, End 1 Number of Pins: 9, End 2 Gender and Plug End: Bare Wire

  • Item # 11M940
  • Mfr. Model # CID9S-5
Extension Cordset, End 1 Number of Pins: 9, End 2 Gender and Plug End: Bare Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This extension cordset is designed for use with line driver rotary encoders.
Show More Close
 

Technical Specifications

Item # 11M940
Mfr. Model # CID9S-5
UNSPSC #26121536
Shipping Weight 0.65 lbs
Country of Origin South Korea *
Item Extension Cordset
End 1 Number of Pins 9
End 1 Gender and Plug End Female Straight
End 2 Gender and Plug End Bare Wire
Cable Length 5m
Number of Conductors 9
End 1 Connection Type Receptacle
End 2 Connection Type Bare Wire
For Use With Line Driver Rotary Encoders
Wire Size 24 AWG
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov