Check Availability
  • AUTONICS 

    Digital Counter/Timer, Number of Digits: 6, 100 to 240VAC Input Voltage

  • Item # 32J115
  • Mfr. Model # CT6M-1P4
Digital Counter/Timer, Number of Digits:  6, 100 to 240VAC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equip electronics with an Autonics panel-mount counter. Features a reset button.
Show More Close
 

Technical Specifications

Item # 32J115
Mfr. Model # CT6M-1P4
UNSPSC #41111901
Shipping Weight 0.83 lbs
Country of Origin South Korea *
Item Digital Counter/Timer
Input Signal Selectable Voltage/No Voltage
Number of Digits 6
Mounting Panel
Max. Counts per Second 10,000
Length 2.83"
Depth 3.74"
Width 72mm
Display LED
Counts 99999
Input Voltage 100 to 240VAC
Output Rating (1) Relay: 5A@250VAC, (1) SSR: 100mA@30VDC
Relay Mechanical Relay, SSR
Series CT
Scaler Yes
Preset 1
Min. On/Off Pulse 0.1ms
Power Rating 100 to 240VAC
Prescaling Range 0.00001 to 99999.9
Reset Type Front Key, Rear Terminal
Special Features Batch Counting Function
Standards cULus, CE
Fits Panel Cut Out 72 x 72mm
* This product's country of origin is subject to change

Compliance and Restrictions