Check Availability
  • AUTONICS 

    Digital Counter/Timer, Number of Digits: 6, 100 to 240VAC Input Voltage

  • Item # 32J108
  • Mfr. Model # CT6Y-1P4
Digital Counter/Timer, Number of Digits:  6, 100 to 240VAC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equip electronics with an Autonics panel-mount counter. Features a reset button.
Show More Close
 

Technical Specifications

Item # 32J108
Mfr. Model # CT6Y-1P4
UNSPSC #41111901
Shipping Weight 0.55 lbs
Country of Origin South Korea *
Item Digital Counter/Timer
Input Signal Selectable Voltage/No Voltage
Number of Digits 6
Mounting Panel
Max. Counts per Second 10,000
Length 2.83"
Depth 3.27"
Width 36mm
Display LED
Counts 99999
Input Voltage 100 to 240VAC
Output Rating (1) Relay: 3A@250VAC, (1) SSR: 100mA@30VDC
Relay Mechanical Relay, SSR
Series CT
Scaler Yes
Preset 1
Min. On/Off Pulse 0.1ms
Power Rating 100 to 240VAC
Prescaling Range 0.00001 to 99999.9
Reset Type Front Key, Rear Terminal
Standards cULus, CE
Fits Panel Cut Out 72 x 36mm
* This product's country of origin is subject to change

Compliance and Restrictions