Check Availability
  • AUTONICS 

    Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

  • Item # 32W382
  • Mfr. Model # CLD3-5
Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cordset features PVC jacket material. It is designed for use with proximity sensors.
Show More Close
 

Technical Specifications

Item # 32W382
Mfr. Model # CLD3-5
UNSPSC #39121550
Shipping Weight 0.41 lbs
Country of Origin South Korea *
Item Cordset
End 1 Number of Pins 4
End 1 Gender and Plug End Female Right Angle
End 2 Gender and Plug End Bare Wire
End 1 Keyway Single
Cable Length 5m
Jacket Color Black
Number of Conductors 3
End 1 Connection Type Receptacle
End 2 Connection Type Bare Wire
Max. Amps 3
Wire Size 0.08mm
Jacket Material PVC
NEMA Rating 6P
IP Rating 67
Temp. Range -22 Degrees to 176 Degrees F
Standards CE
End 1 Thread M12
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov